Skip Content
EXH VENT,3 SPD,11 WHL,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,3 SPD,11 WHL,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVP7
  • Mfr. Model # 5DVP7
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.5 lbs

Technical Specs

  • Dimension B 21"
  • Recommended Damper Size (In.) 10 x 10
  • Item Upblast Ventilator
  • Overall Height 21
  • Wheel Material Aluminum
  • Recommended Damper Stock No. 4HX73
  • Dimension A 17-7/8"
  • Dimension D 13-3/8"
  • Dimension E 15"
  • Dimension C 15-1/4"
  • Motor HP Range 1/8
  • Base Height 1-3/4"
  • Overall Dia. 21
  • Wheel Dia. 11
  • Max. Inlet Temp. 130 Degrees F
  • Shaft Dia. Wheel End 1/2"
  • CFM @ 0.250-In. SP 381/641/861
  • CFM @ 0.000-In. SP 711/880/1049
  • CFM @ 0.500-In. SP -/199/616
  • CFM @ 0.625-In. SP -/-/442
  • CFM @ 0.375-In. SP -/484/747
  • CFM @ 0.125-In. SP 570/774/964
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • Includes NEMA 1 Junction Box, Mounting Plate
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 0.875-In. SP -/-/-
  • Max. BHP 0.04/0.07/0.12
  • Max. Operating Amps 1.5/2.0/2.6
  • Phase 1
  • Number of Speeds 3
  • Sones @ 0.125-In. SP @ 5 Ft. 4.5/6.7/9.3
  • Sones @ 0.250-In. SP @ 5 Ft. 4.5/6.4/8.5
  • Hz 60
  • Housing Material Spun Aluminum
  • RPM 1050/1300/1550
  • Speed Control 48C172
  • Sones @ 0.500-In. SP @ 5 Ft. -/6.8/8.1
  • CFM @ 1.250-In. SP -/-/-
  • Standards UL/cUL 705, AMCA Sound and Air
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list