Skip Content
EXH VENT,22 3/4 IN WHL,LESS DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,22 3/4 IN WHL,LESS DR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVN3
  • Mfr. Model # 5DVN3
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box, Mounting Plate
  • Dimension B 42-3/4"
  • Item Upblast Ventilator
  • Housing Material Spun Aluminum
  • Mounting Location Wall
  • Overall Height 42-3/4"
  • Dimension A 31-1/4"
  • Wheel Material Aluminum
  • Dimension E 28-3/8"
  • Dimension D 25-1/2"
  • Dimension C 39-1/2"
  • Motor HP Range 1/4 - 2
  • Base Width 31-1/4
  • Base Height 1-3/4"
  • Base Length 31-1/4"
  • Overall Dia. 42-3/4"
  • Wheel Dia. 22-3/4"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Sheave End 1"
  • Shaft Dia. Wheel End 1"
  • Recommended Damper Size (In.) 20 x 20
  • CFM Range 3784 - 7607 @ 0.0" SP
  • Drive Type Belt
  • RPM Range 475 - 955
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list