Skip Content
EXH VENT,21 1/4 WHL,208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXH VENT,21 1/4 WHL,208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVR1
  • Mfr. Model # 5DVR1
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 171.0 lbs

Technical Specs

  • Recommended Damper Size (In.) 17 x 17
  • Item Upblast Ventilator
  • Recommended Damper Stock No. 5NKN4
  • Dimension B 35-3/8"
  • Overall Height 35-3/8
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Dimension A 27-3/4"
  • Dimension C 28-5/8"
  • Dimension E 25"
  • Dimension D 21"
  • Wheel Material Aluminum
  • Base Height 1-3/4"
  • Motor HP Range 2
  • Overall Dia. 35-3/8
  • Max. Inlet Temp. 300 Degrees F
  • Wheel Dia. 21-1/4
  • Shaft Dia. Wheel End 5/8"
  • CFM @ 0.000-In. SP 6412
  • CFM @ 0.375-In. SP 5855
  • CFM @ 0.500-In. SP 5674
  • CFM @ 0.250-In. SP 6036
  • CFM @ 0.125-In. SP 6224
  • CFM @ 0.625-In. SP 5479
  • CFM @ 0.750-In. SP 5283
  • CFM @ 0.875-In. SP 5063
  • CFM @ 1.500-In. SP 3445
  • CFM @ 1.000-In. SP 4837
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Max. BHP 1.74
  • Max. Operating Amps 6.2/3.1
  • Number of Speeds 1
  • Phase 3
  • Sones @ 0.125-In. SP @ 5 Ft. 24
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Hz 60
  • Housing Material Spun Aluminum
  • RPM 1140
  • CFM @ 1.250-In. SP 4276
  • Sones @ 0.500-In. SP @ 5 Ft. 22
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Speed Controllable No
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list