Skip Content
EXH VENT,21 1/4 WHL,208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,21 1/4 WHL,208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVR0
  • Mfr. Model # 5DVR0
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Mounting Location Roof
  • Dimension B 35-3/8"
  • Overall Height 28-5/8
  • Recommended Damper Size (In.) 23 x 23
  • Recommended 8 In. Fixed Curb Item No. 4HX41
  • Recommended Damper Stock No. 4HX67
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Recommended 12 In. Fixed Curb Item No. 2RB79
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Wheel Material Aluminum
  • Dimension A 30"
  • Dimension C 28-5/8"
  • Dimension D 21"
  • Base Height 1-3/4"
  • Motor HP Range 2
  • Base Length 30"
  • Wheel Dia. 21-1/4
  • Base Width 30"
  • Overall Dia. 35-3/8
  • Shaft Dia. Wheel End 1/2"
  • Max. Inlet Temp. 300 Degrees F
  • CFM @ 0.000-In. SP 6412
  • CFM @ 0.125-In. SP 6224
  • CFM @ 0.500-In. SP 5674
  • CFM @ 0.375-In. SP 5855
  • CFM @ 0.250-In. SP 6036
  • CFM @ 0.625-In. SP 5479
  • CFM @ 0.750-In. SP 5283
  • CFM @ 0.875-In. SP 5063
  • CFM @ 1.500-In. SP 3445
  • CFM @ 1.000-In. SP 4837
  • Includes NEMA 1 Junction Box
  • Max. BHP 1.74
  • Max. Operating Amps 6.2/3.1
  • Number of Speeds 1
  • Motor HP 2
  • Phase 3
  • Sones @ 0.125-In. SP @ 5 Ft. 24
  • Sones @ 0.250-In. SP @ 5 Ft. 23
  • Drive Type Direct-Drive
  • Housing Material Spun Aluminum
  • Hz 60
  • Motor Voltage 208/230/460
  • RPM 1140
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX57
  • CFM @ 1.250-In. SP 4276
  • Sones @ 0.500-In. SP @ 5 Ft. 22
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Requires Roof Curb For New Installation
  • Speed Controllable No
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list