Skip Content
EXH VENT,14 3/4 IN WHL,LESS DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,14 3/4 IN WHL,LESS DR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVL9
  • Mfr. Model # 5DVL9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Dimension B 28-7/8"
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Item Upblast Ventilator
  • Housing Material Spun Aluminum
  • Overall Height 28-7/8"
  • Wheel Material Aluminum
  • Dimension A 22-1/8"
  • Dimension D 19-3/8"
  • Dimension E 19-3/8"
  • Motor HP Range 1/4 - 1
  • Dimension C 26-3/8"
  • Overall Dia. 28-7/8"
  • Base Height 1-3/4"
  • Max. Inlet Temp. 300 Degrees F
  • Wheel Dia. 14-3/4"
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • Recommended Damper Size (In.) 15 x 15
  • CFM Range 2001 - 3125 @ 0.0" SP
  • Recommended Damper Stock No. 4HX77
  • RPM Range 1105 - 1725
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list