Skip Content
EXH VENT,12 1/2 WHL,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,12 1/2 WHL,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVP8
  • Mfr. Model # 5DVP8
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Dimension B 24-7/8"
  • Mounting Location Roof
  • Recommended Damper Size (In.) 15 x 15
  • Item Upblast Ventilator
  • Overall Height 23-3/4
  • Recommended Damper Stock No. 4HX65
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended 8 In. Fixed Curb Item No. 4HX38
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Wheel Material Aluminum
  • Dimension A 22"
  • Dimension C 23-3/4"
  • Dimension D 17-3/8"
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Motor HP Range 1/2
  • Base Width 22"
  • Base Length 22"
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8
  • Wheel Dia. 12-1/2
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 1/2"
  • CFM @ 0.250-In. SP 1923
  • CFM @ 0.125-In. SP 1979
  • CFM @ 0.000-In. SP 2037
  • CFM @ 0.500-In. SP 1816
  • CFM @ 0.750-In. SP 1710
  • CFM @ 0.375-In. SP 1869
  • CFM @ 0.625-In. SP 1763
  • CFM @ 1.500-In. SP 1176
  • CFM @ 1.000-In. SP 1571
  • CFM @ 0.875-In. SP 1642
  • Includes NEMA 1 Junction Box
  • Max. BHP 0.48
  • Max. Operating Amps 7.5
  • Number of Speeds 1
  • Motor HP 1/2
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 16.1
  • Sones @ 0.250-In. SP @ 5 Ft. 16.7
  • Drive Type Direct-Drive
  • Motor Voltage 115/230
  • Hz 60
  • Housing Material Spun Aluminum
  • RPM 1725
  • Sones @ 0.500-In. SP @ 5 Ft. 17.9
  • CFM @ 1.250-In. SP 1406
  • Speed Control 48C173
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX55
  • Requires Roof Curb For New Installation
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List