Skip Content
EXH VENT,12 1/2 IN WHL,LESS DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,12 1/2 IN WHL,LESS DR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVL7
  • Mfr. Model # 5DVL7
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.63 lbs

Technical Specs

  • Housing Material Spun Aluminum
  • Item Upblast Ventilator
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Dimension B 24-7/8"
  • Overall Height 24-7/8"
  • Dimension C 25-1/8"
  • Dimension A 19-3/4"
  • Dimension D 17-3/8"
  • Wheel Material Aluminum
  • Dimension E 16-7/8"
  • Motor HP Range 1/4 - 1/2
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8"
  • Wheel Dia. 12-1/2"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • Recommended Damper Size (In.) 12 x 12
  • CFM Range 1665 - 2037 @ 0.0" SP
  • Recommended Damper Stock No. 4HX74
  • RPM Range 1410 - 1725
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air
  • Item - Roof Ventilators Upblast Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list