Skip Content
EXH VENT,11 IN WHL,LESS DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,11 IN WHL,LESS DRIVE PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVL5
  • Mfr. Model # 5DVL5
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.74 lbs

Technical Specs

  • Includes NEMA 1 Junction Box, Mounting Plate
  • Dimension B 24-7/8"
  • Item Upblast Ventilator
  • Housing Material Spun Aluminum
  • Mounting Location Wall
  • Overall Height 24-7/8"
  • Dimension A 19-3/4"
  • Wheel Material Aluminum
  • Dimension D 17-3/8"
  • Dimension C 25-1/8"
  • Motor HP Range 1/6 - 1/4
  • Dimension E 16-7/8"
  • Base Width 19-3/4"
  • Base Length 19-3/4"
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8"
  • Wheel Dia. 11"
  • Shaft Dia. Sheave End 3/4"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 3/4"
  • Recommended Damper Size (In.) 12 x 12
  • CFM Range 780 - 1180 @ 0.0" SP
  • Drive Type Belt
  • Recommended Damper Stock No. 4HX74
  • RPM Range 1140 - 1725
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list