EXH VENT,11 1/4 IN WHL,LESS DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXH VENT,11 1/4 IN WHL,LESS DR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVL6
  • Mfr. Model # 5DVL6
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.01 lbs

Technical Specs

  • Dimension B 24-7/8"
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Item Upblast Ventilator
  • Housing Material Spun Aluminum
  • Overall Height 24-7/8"
  • Wheel Material Aluminum
  • Dimension A 19-3/4"
  • Dimension C 25-1/8"
  • Dimension D 17-3/8"
  • Dimension E 16-7/8"
  • Motor HP Range 1/4 - 1/3
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8"
  • Wheel Dia. 11-1/4"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • CFM Range 1413 - 1549 @ 0.0" SP
  • Recommended Damper Size (In.) 12 x 12
  • Recommended Damper Stock No. 4HX74
  • RPM Range 1660 - 1820
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air
  • Item - Roof Ventilators Upblast Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list