Skip Content
EXH FAN VENTURI FRAME,40X40,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH FAN VENTURI FRAME,40X40,GALV

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10F480
  • Mfr. Model # 10F480
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • For Blade Dia. 36"
  • Height 40"
  • Includes Mounting Bolts, Slotted Motor Base for 48 or 56 Frame Motor
  • Item Venturi Frame
  • Frame Material Steel
  • Width 40"
  • Frame Finish Galvanized
  • Dimension B 6"
  • Dimension A 40"
  • Dimension C 36-3/8"
  • Flange Width 1"
  • Dia. Opening Required 38-1/2"
  • Max. Depth 10-3/8"
  • Dimension D 14"
  • Venturi Depth 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list