Skip Content
EXH FAN 42 IN,LESS DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH FAN 42 IN,LESS DRIVE PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WDC3
  • Mfr. Model # 1WDC3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 229.0 lbs

Technical Specs

  • Bearing Type Regreasable Pillow Block
  • Dimension A (In.) 46
  • Height (In.) 46
  • Dimension E (In.) 17-1/2
  • Dimension C (In.) 6
  • Dimension D (In.) 2
  • Dimension B (In.) 23-1/2
  • Dimension F (In.) 42-1/2
  • Item Exhaust Fan
  • Number of Blades 6
  • Type Standard Duty Belt Drive Less Drive Package
  • Width (In.) 46
  • Max. Ambient Temp. (F) 104 Degrees
  • Shaft Dia. (In.) 1-1/4
  • Venturi Clearance Dia. (In.) 42-1/2
  • Propeller Dia. (In.) 42
  • CFM Range 12,640 - 20,998
  • Mounting Position Horizontal or Vertical
  • RPM Range 366 - 608
  • Frame Material Steel
  • Agency Compliance AMCA
  • Intake Guard No. 1WBU6
  • Aluminum Wall Shutter No. 3C311
  • Bearing Size (In.) 1-1/4
  • Galvanized Wall Shutter No. 1C210
  • Propeller Material Steel
  • Wall Collar Stock No. 1WBV4
  • Max. Depth (In.) 23-1/2
  • Weatherhood No. 1WBW3
  • Requires Wall Collar and Shutter (New Installations)
  • Flange Depth (In.) 23-1/2
  • Motor HP Range 1/3 - 1-1/2
  • Venturi Depth (In.) 6
  • Wall Housing Item No. 3FKG2
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list