Skip Content
EXH FAN,36 IN,SLANTWALL,D/D,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXH FAN,36 IN,SLANTWALL,D/D,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4B052
  • Mfr. Model # 4B052
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • CFM/Watt @ 0.000-In. SP 18.3
  • CFM @ 0.050-In. SP 10,000
  • CFM @ 0.000-In. SP 10,659
  • CFM @ 0.100-In. SP 9343
  • CFM/Watt @ 0.100-In. SP 14.6
  • CFM @ 0.150-In. SP 8651
  • CFM @ 0.125-In. SP 9006
  • Dimension B (In.) 42-3/4
  • Dimension C (In.) 27-1/8
  • Dimension A (In.) 40-3/4
  • Cone Dia. (In.) -
  • Dimension D (In.) 17-1/4
  • Dimension E (In.) 3-1/4
  • Dimension F (In.) 46
  • Dimension G (In.) -
  • Dimension H (In.) -
  • Flange Width (In.) 1 21/32
  • For Use With -
  • Free Area (Square-Ft.) -
  • Full Load Amps 7.6/3.8
  • Height (In.) 42 3/4
  • HP 1/2
  • Motor RPM 850
  • Number of Blades 2
  • Includes Corrosion-resistant Shutter with Quick-release Latches
  • Item Exhaust Fan
  • Opening Required W (In.) 40-3/4
  • Opening Required H (In.) 42-3/4
  • Propeller Dia. (In.) 36
  • Phase 1
  • Shaft Dia. (In.) -
  • Type Slant-Wall, Direct-Drive
  • Hz 60
  • Fan RPM 850
  • Venturi Clearance Dia. (In.) 36 5/8
  • Max. Ambient Temp. (F) 104
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Mesh Size -
  • Width (In.) 40 3/4
  • Motor Type Capacitor Start
  • Mounting Location Wall
  • CFM/Watt @ 0.050-In. SP 16.3
  • Watts 670
  • Voltage 115/230
  • CFM/Watt @ 0.150-In. SP 12.9
  • Propeller Material Galvanized Steel
  • Frame Material Galvanized Steel
  • Frame Finish Galvanized Steel
  • Requires -
  • Cone Depth (In.) -
  • Motor Insulation Class B
  • Agency Compliance -
  • Max. Depth (In.) 46
  • Venturi Depth (In.) 4 1/8
  • CFM @ 0.040-In. SP -
  • CFM/Watt @ 0.040-In. SP -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list