Skip Content
EXH FAN 36 IN,LESS DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH FAN 36 IN,LESS DRIVE PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WDC2
  • Mfr. Model # 1WDC2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Bearing Type Regreasable Pillow Block
  • Dimension C (In.) 6
  • Dimension E (In.) 16
  • Dimension A (In.) 40
  • Dimension D (In.) 1
  • Dimension B (In.) 22
  • Dimension F (In.) 36-3/8
  • Item Exhaust Fan
  • Height (In.) 40
  • Number of Blades 6
  • Shaft Dia. (In.) 1
  • Type Standard Duty Belt Drive Less Drive Package
  • Venturi Clearance Dia. (In.) 36-3/8
  • Width (In.) 40
  • CFM Range 9,561 - 17,407
  • Frame Material Steel
  • Mounting Position Horizontal or Vertical
  • Max. Ambient Temp. (F) 104 Degrees
  • Agency Compliance AMCA
  • RPM Range 435 - 792
  • Aluminum Wall Shutter No. 3C310
  • Bearing Size (In.) 1
  • Galvanized Wall Shutter No. 4C521
  • Intake Guard No. 1WBU5
  • Propeller Material Steel
  • Weatherhood No. 1WBW2
  • Wall Collar Stock No. 1WBV3
  • Requires Wall Collar and Shutter (New Installations)
  • Flange Depth (In.) 22
  • Max. Depth (In.) 22
  • Venturi Depth (In.) 6
  • Wall Housing Item No. 3FKG1
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list