Skip Content
EXH FAN 24 IN,LESS DR PKG,HVY DTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH FAN 24 IN,LESS DR PKG,HVY DTY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1AHA8
  • Mfr. Model # 1AHA8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Dimension A (In.) 28
  • Bearing Type Regreasable Cast Pillow Block
  • Dimension B (In.) 18
  • Dimension C (In.) 4-3/8
  • Dimension D (In.) 1-1/4
  • Dimension F (In.) 24-3/8
  • Dimension E (In.) 13-5/8
  • Height (In.) 28
  • Item Exhaust Fan
  • Number of Blades 6
  • Propeller Dia. (In.) 24
  • Shaft Dia. (In.) 3/4
  • Width (In.) 28
  • Venturi Clearance Dia. (In.) 24-3/8
  • Type Heavy Duty Belt Drive Less Drive Package
  • Max. Ambient Temp. (F) 104 Degrees
  • CFM Range 6,469 - 8,115
  • RPM Range 939 - 1,178
  • Mounting Position Horizontal or Vertical
  • Aluminum Wall Shutter No. 3C308
  • Frame Material Steel
  • Bearing Size (In.) 3/4
  • Intake Guard No. 1WBU3
  • Galvanized Wall Shutter No. 1C746
  • Propeller Material Cast Aluminum
  • Weatherhood No. 1WBV9
  • Wall Collar Stock No. 1WBV1
  • Requires Wall Collar and Shutter (New Installations)
  • Flange Depth (In.) 18
  • Motor HP Range 1/2 - 1
  • Max. Depth (In.) 1
  • Venturi Depth (In.) 4-3/8
  • Wall Housing Item No. 3FKF8
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list