Skip Content
EXH FAN,24 IN,HAZ LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXH FAN,24 IN,HAZ LOCATION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E005
  • Mfr. Model # 10E005
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 6317
  • Bearing Type Ball
  • CFM @ 0.125-In. SP 5851
  • CFM @ 0.250-In. SP 5314
  • CFM @ 0.500-In. SP 4117
  • CFM @ 0.375-In. SP 4729
  • Dimension A (In.) 28
  • Dimension B (In.) 11-1/2
  • Flange Width (In.) 1
  • Dimension C (In.) 3-7/8
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group F and G
  • Dimension D (In.) 24-1/2
  • Full Load Amps 10.6/5.3
  • Height (In.) 28
  • Item Panel Exhaust Fan
  • Phase 1
  • Number of Blades 3
  • Motor RPM 1750
  • Shaft Dia. (In.) 5/8
  • Sones @ 0.000-In. SP @ 5 Ft. 28
  • Type Direct Drive, Hazardous Location
  • Venturi Clearance Dia. (In.) 3-3/8
  • Motor Enclosure Explosion Proof Fan Cooled
  • Max. Ambient Temp. (F) 104
  • Hz 60
  • Width (In.) 28
  • Watts 559
  • Mounting Position Vertical or Horizontal
  • Aluminum Wall Shutter No. 3C308
  • Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
  • Frame Material Galvanized
  • Intake Guard No. 1WBU3
  • Propeller Material Aluminum
  • Flange Depth (In.) 11-1/2
  • Frame Finish Galvanized
  • Max. Depth (In.) 11-5/16
  • Venturi Depth (In.) 3-3/8
  • Motor Insulation Class B
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115/208-230 VAC
  • Exhaust/Supply Fan Motor HP 3/4
  • Drive Package With Motor Included No
  • Blade Dia. 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list