Skip Content
EXH FAN 20 IN,LESS DR PKG,STD DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH FAN 20 IN,LESS DR PKG,STD DUTY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3FKD7
  • Mfr. Model # 3FKD7
  • UNSPSC # 40101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Bearing Type Sealed Pillow Block
  • Dimension A (In.) 24
  • Dimension C (In.) 3-1/4
  • Dimension B (In.) 19-1/2
  • Dimension D (In.) 1
  • Dimension E (In.) 16-1/4
  • Dimension F (In.) 20-1/2
  • Flange Width (In.) 1
  • Height (In.) 24
  • Item Exhaust Fan
  • Number of Blades 6
  • Shaft Dia. (In.) 3/4
  • Type Standard Duty Belt Drive Less Drive Package
  • Venturi Clearance Dia. (In.) 20-1/2
  • Max. Ambient Temp. (F) 104 Degrees
  • Width (In.) 24
  • Mounting Position Horizontal or Vertical
  • Agency Compliance AMCA, UL, cUL
  • Frame Material Steel
  • Bearing Size (In.) 3/4
  • Aluminum Wall Shutter No. 4C559
  • Galvanized Wall Shutter No. 1C745
  • Intake Guard No. 1WBU2
  • Weatherhood No. 3FKF2
  • Wall Collar Stock No. 3FKF3
  • Propeller Material Steel
  • Flange Depth (In.) 19-1/2
  • Max. Depth (In.) 19-1/2
  • Wall Housing Item No. 3FKF7
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list