Skip Content
EXH FAN,20 IN,3 PHASE,HAZ LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXH FAN,20 IN,3 PHASE,HAZ LOCATION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E003
  • Mfr. Model # 10E003
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 4557
  • CFM @ 0.250-In. SP 3919
  • CFM @ 0.125-In. SP 4254
  • CFM @ 0.500-In. SP 3101
  • CFM @ 0.375-In. SP 3542
  • Bearing Type Ball
  • Dimension B (In.) 11-1/2
  • Dimension A (In.) 24
  • Dimension C (In.) 3-3/4
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group F and G
  • Flange Width (In.) 1
  • Full Load Amps 1.8-2/1
  • Dimension D (In.) 20-1/2
  • Height (In.) 24
  • Item Panel Exhaust Fan
  • Number of Blades 3
  • Motor RPM 1750
  • Phase 3
  • Sones @ 0.000-In. SP @ 5 Ft. 23
  • Venturi Clearance Dia. (In.) 3-1/2
  • Type Direct Drive, Hazardous Location
  • Shaft Dia. (In.) 5/8
  • Hz 60
  • Width (In.) 24
  • Max. Ambient Temp. (F) 104
  • Mounting Position Vertical or Horizontal
  • Watts 373
  • Motor Enclosure Explosion Proof Fan Cooled
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
  • Intake Guard No. 1WBU2
  • Aluminum Wall Shutter No. 4C559
  • Frame Finish Galvanized
  • Propeller Material Aluminum
  • Flange Depth (In.) 11-1/2
  • Max. Depth (In.) 15-3/8
  • Motor Insulation Class B
  • Venturi Depth (In.) 3-1/2
  • Exhaust/Supply Fan Motor HP 1/2
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Drive Package With Motor Included No
  • Blade Dia. 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list