EXH FAN,16 IN,3 PHASE,HAZ LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EXH FAN,16 IN,3 PHASE,HAZ LOCATION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E011
  • Mfr. Model # 10E011
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.95 lbs

Technical Specs

  • CFM @ 0.125-In. SP 1943
  • CFM @ 0.000-In. SP 2153
  • Bearing Type Ball
  • CFM @ 0.375-In. SP 1366
  • CFM @ 0.500-In. SP 1125
  • Dimension A (In.) 20-1/4
  • CFM @ 0.250-In. SP 1713
  • Dimension C (In.) 2
  • Dimension B (In.) 13-1/2
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group F and G
  • Dimension D (In.) 16-1/2
  • Full Load Amps 1.4-1.3/.65
  • Height (In.) 20-1/4
  • Item Ring Exhaust Fan
  • Motor RPM 1750
  • Inside Dia. (In.) 16-1/2
  • Mounting Holes O.C. (In.) 18-7/8
  • Outside Dia. (In.) 20-1/4
  • Number of Blades 3
  • Phase 3
  • Shaft Dia. (In.) 1/2
  • Sones @ 0.000-In. SP @ 5 Ft. 17.0
  • Type Direct Drive, Hazardous Location
  • Venturi Clearance Dia. (In.) 2
  • Width (In.) 20-1/4
  • Hz 60
  • Max. Ambient Temp. (F) 104
  • Mounting Position Vertical or Horizontal
  • Watts 186
  • Motor Enclosure Explosion Proof Fan Cooled
  • Frame Material Galvanized
  • Propeller Material Aluminum
  • Flange Depth (In.) 1-7/8
  • Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
  • Frame Finish Galvanized
  • Max. Depth (In.) 13-1/2
  • Motor Insulation Class B
  • Venturi Depth (In.) 2
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Motor HP 1/4
  • Drive Package With Motor Included No
  • Blade Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list