Skip Content
EXH FAN,12 IN,HAZ LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXH FAN,12 IN,HAZ LOCATION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D995
  • Mfr. Model # 10D995
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.75 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1347
  • Bearing Type Ball
  • CFM @ 0.125-In. SP 1262
  • CFM @ 0.250-In. SP 1142
  • CFM @ 0.375-In. SP 947
  • Dimension A (In.) 16
  • CFM @ 0.500-In. SP 604
  • Dimension B (In.) 9-1/2
  • Dimension C (In.) 3
  • Dimension D (In.) 12-1/4
  • Flange Width (In.) 1
  • Full Load Amps 4.2/2.1-2.0
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group F and G
  • Motor HP 1/4
  • Height (In.) 16
  • Item Panel Exhaust Fan
  • Motor RPM 1750
  • Number of Blades 5
  • Propeller Dia. (In.) 12
  • Phase 1
  • Type Direct Drive, Hazardous Location
  • Shaft Dia. (In.) 5/8
  • Sones @ 0.000-In. SP @ 5 Ft. 13.4
  • Venturi Clearance Dia. (In.) 2-1/2
  • Width (In.) 16
  • Hz 60
  • Motor Enclosure Explosion Proof Fan Cooled
  • Max. Ambient Temp. (F) 104
  • Mounting Position Vertical or Horizontal
  • Agency Compliance UL and cUL Listed, AMCA
  • Frame Material Galvanized
  • Watts 186
  • Voltage 115/208-230
  • Intake Guard No. 1WBT8
  • Aluminum Wall Shutter No. 4C556
  • Propeller Material Aluminum
  • Motor Insulation Class B
  • Frame Finish Galvanized
  • Venturi Depth (In.) 2-1/2
  • Max. Depth (In.) 15-3/8
  • Flange Depth (In.) 9-1/2
  • Exhaust/Supply Fan Motor HP 1/4
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115/208-230

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List