EXH FAN,12 IN,3 PHASE,HAZ LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EXH FAN,12 IN,3 PHASE,HAZ LOCATION

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D996
  • Mfr. Model # 10D996
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1347
  • Bearing Type Ball
  • CFM @ 0.125-In. SP 1262
  • CFM @ 0.250-In. SP 1142
  • CFM @ 0.375-In. SP 947
  • CFM @ 0.500-In. SP 604
  • Dimension A (In.) 16
  • Dimension B (In.) 9-1/2
  • Dimension C (In.) 3
  • For Use With NEC Class I, Div 1, Group C and D: NEC Class II, Div 1, Group F and G
  • Flange Width (In.) 1
  • Dimension D (In.) 12-1/4
  • Item Panel Exhaust Fan
  • Full Load Amps 1.4-1.3/.65
  • Height (In.) 16
  • Motor RPM 1750
  • Number of Blades 5
  • Sones @ 0.000-In. SP @ 5 Ft. 13.4
  • Shaft Dia. (In.) 1/2
  • Phase 3
  • Type Direct Drive, Hazardous Location
  • Venturi Clearance Dia. (In.) 2-1/2
  • Hz 60
  • Width (In.) 16
  • Motor Enclosure Explosion Proof Fan Cooled
  • Max. Ambient Temp. (F) 104
  • Mounting Position Vertical or Horizontal
  • Frame Material Galvanized
  • Watts 186
  • Aluminum Wall Shutter No. 4C556
  • Agency Compliance UL and cUL Listed, AMCA,CSA Certified Motor
  • Intake Guard No. 1WBT8
  • Propeller Material Aluminum
  • Flange Depth (In.) 9-1/2
  • Frame Finish Galvanized
  • Motor Insulation Class B
  • Max. Depth (In.) 15-3/8
  • Venturi Depth (In.) 2-1/2
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Motor HP 1/4
  • Blade Dia. 12"
  • Drive Package With Motor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list