Skip Content
EXECUTIVE CHAIR 39 IN LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXECUTIVE CHAIR 39 IN LEATHER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GNN6
  • Mfr. Model # 6GNN6
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2141
  • Shipping Weight 52.0 lbs

Product Details

Executive Chair, Midback w/ Arms, Seat Height 20-1/2 In. to 24 In., Seat Width 20 In., Seat Depth 20 In., Back Height 28 In., Back Width 20-1/2 In., Construction Chrome Metal Base, Seat Material Leather, Cushion Thickness 5 In., Seat Height Range 39 In. to 42-1/2 In., Weight Capacity 250 lbs.

Technical Specs

  • Includes Hardware
  • Item Executive Chair
  • Overall Height 39" - 42-1/2"
  • Overall Depth 27"
  • Overall Width 27"
  • Seat Material Leather
  • Standards ANSI/BIFMA
  • Weight Capacity 250 lb.
  • Caster Type Carpet
  • Seat Width 20"
  • Seat Depth 20"
  • Back Width 20-1/2"
  • Back Height 28"
  • Cushion Thickness 5"
  • Seat Height Max. 24"
  • Seat Height Min. 20-1/2"
  • Number of Casters 5
  • Back Material Leather
  • Assembled/Unassembled Unassembled
  • Seat Color Black
  • Arm Style Fixed
  • Back Color Black
  • Base Material Plywood
  • Number of Glides 0
  • Base Color Black
  • Office Chair Style Executive Chairs
  • Back Material Family Leather
  • Nominal Seat Height Range 20" - 24"
  • Base Style 5-Star
  • Back Color Family Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list