Skip Content
EXECUTIVE/BOARDROOM CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXECUTIVE/BOARDROOM CHAIR

HORIZON INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFDA631E
  • Mfr. Model # A631E
  • UNSPSC # 56112104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Overall Depth 26"
  • Overall Height 50"
  • Includes Hardware
  • Overall Width 24"
  • Seat Material Wood, Foam
  • Series Activ
  • Weight Capacity 250 lb.
  • Standards BIFMA
  • Caster Type Carpet
  • Seat Depth 20-1/2"
  • Seat Width 21"
  • Back Height 29"
  • Back Width 21"
  • Cushion Thickness 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list