Skip Content
EXCLAMATION MARK 1IN 1,120/PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXCLAMATION MARK 1IN 1,120/PAD

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1214
  • Mfr. Model # GHS1214
  • UNSPSC # 55121600
  • CATALOGUE PAGE # 2281
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 1"
  • Material Paper
  • Width 1"
  • Legend Exclamation Mark
  • Legend/Background Color Black/White with Red Border
  • No. of Labels 1,120
  • Item Label
  • Standards Globally Harmonized System
  • Language English
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list