EXCEL PRO SINGLE STAGE MIXED 5USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXCEL PRO SINGLE STAGE MIXED 5USG

COMMERCIAL TRANSPORTATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPMXEZB5USG
  • Mfr. Model # MXEZB5USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Container Size 5 US gal.
  • Finish Flat
  • Coverage 754 sq. ft. @ 1 mil
  • Dry Time 72 hr.
  • Item Mixed Paint
  • VOC Content 3.5 lbs./gal.
  • Application Method Air Pressured Spray Equipment
  • Dry Time Recoat 2 hr.
  • Dry Time Tack Free 2 - 3 hr.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list