EXCEL PRO BASECOAT MIXED USQT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXCEL PRO BASECOAT MIXED USQT

COMMERCIAL TRANSPORTATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPMXEKD-USQT
  • Mfr. Model # MXEKD-USQT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Finish Flat
  • Item Mixed Paint
  • Container Size US Quart
  • Dry Time 30 min.
  • Coverage 713 sq. ft. @ 1 mil
  • VOC Content 3.5 lbs./gal.
  • Application Method Air Pressured Spray Equipment
  • Dry Time Recoat 30 min. - 16 hr.
  • Dry Time Tack Free 60 min.
  • Application Temperature 10 Degrees C - 32 Degrees C