Skip Content
EXCEL PRO BASECOAT MIXED 5USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXCEL PRO BASECOAT MIXED 5USG

COMMERCIAL TRANSPORTATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPMXEKD5USG
  • Mfr. Model # MXEKD5USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.6 lbs

Technical Specs

  • Finish Flat
  • Container Size 5 US gal.
  • Item Mixed Paint
  • Coverage 713 sq. ft. @ 1 mil
  • VOC Content 3.5 lbs./gal.
  • Dry Time 30 min.
  • Application Method Air Pressured Spray Equipment
  • Dry Time Tack Free 60 min.
  • Dry Time Recoat 30 min. - 16 hr.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list