EXCEL PRO BASECOAT MIXED 5USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXCEL PRO BASECOAT MIXED 5USG

COMMERCIAL TRANSPORTATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPMXEKB5USG
  • Mfr. Model # MXEKB5USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.6 lbs

Technical Specs

  • Item Mixed Paint
  • Finish Flat
  • Container Size 5 US gal.
  • Coverage 713 sq. ft. @ 1 mil
  • Dry Time 30 min.
  • VOC Content 3.5 lbs./gal.
  • Application Method Air Pressured Spray Equipment
  • Dry Time Recoat 30 min. - 16 hr.
  • Dry Time Tack Free 60 min.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list