Skip Content
EX540 DMM/DATALOGGER W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EX540 DMM/DATALOGGER W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX540NIST
  • Mfr. Model # EX540NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Basic DC Accuracy +/-0.06% of Reading + 2 Digits
  • Bar Graph Yes
  • Battery Type 9V Alkaline
  • Includes Test Leads, Magnetic Hanging Strap, Type K Bead Temp Probe, Remote Receiver with USB Cable, Software, Carrying Case, Battery, Instructions
  • Item Digital Multimeter
  • Min./Max. Memory Yes
  • Audible Continuity Yes
  • Temp. Range -50 Degrees F - 1382 Degrees F
  • Auto Ranging Yes
  • Data Logging Yes
  • Series EXTECH (R) EX540
  • Display Backlit LCD
  • Duty Cycle 0.10 - 99.90%
  • Data Hold Yes
  • Auto Power Off Yes
  • Special Features Waterproof to IP67, Data Logging with Wireless PC Interface, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
  • Manufacturers Warranty Length 3 yr.
  • Peak Hold Yes
  • Capacitance Range 1 pF to 40 mF
  • Interface Wireless USB
  • Standards CE, CUL, US
  • AC Response TRMS
  • Max. AC Volts 1,000
  • Max. AC Amps 20
  • Diode Test Yes
  • Multimeter Style Full Size
  • Max. DC Amps 20A
  • NIST Certification By FLIR
  • Max. DC Volts 1,000
  • Instrument Counts 40,000
  • Instrument Frequency Counter Range 0.001 Hz - 100 MHz
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list