EX SM CHRM 3 CAM HANDLE STYLE ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EX SM CHRM 3 CAM HANDLE STYLE ADJ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RPZ4
  • Mfr. Model # 4RPZ4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes 3/8-24 Nut and Lockwasher, Jam Nuts (2), Cam Retaining Clip, Cams (3)
  • Grip 0 to 1-1/32
  • Item Compression Latch
  • Catch/Latch Material Steel
  • Catch/Latch Height 21/32"
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Depth 1-1/16"
  • Catch/Latch Width 2-1/4"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Lift, Turn
  • Adjustable No
  • Outer Panel Thickness 3/16"
  • Mounting Hole Dia. 3/8"
  • Panel Opening Length 21/64"
  • Panel Opening Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list