Skip Content
EVERLINK 3P CONTACTOR 40A / 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EVERLINK 3P CONTACTOR 40A / 120V AC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D40AG7
  • Mfr. Model # LC1D40AG7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Coil Volts 120VAC
  • Depth 4.61"
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 208V 10
  • HP @ 3 Phase - 480V 30
  • Height 4.65"
  • HP @ 3 Phase - 575V 30
  • Number of Poles 3
  • Item Contactor
  • Full Load Amps-Inductive 40
  • Hz 50/60
  • Width 2.17"
  • Full Load Amps-Resistive 60
  • Standards UL, CSA, CE
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 3 Phase - 240V 10
  • HP @ 1 Phase - 240V 5
  • Includes 10 HP @ 3PH 208/230VAC, 30 HP @ 3P 460VAC
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list