Skip Content
EVERLINK 3P 65A 24 V50/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EVERLINK 3P 65A 24 V50/60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D65AB7
  • Mfr. Model # LC1D65AB7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • Height 4.65"
  • Coil Volts 24VAC
  • Depth 4.61"
  • HP @ 1 Phase - 120V 5
  • HP @ 3 Phase - 208V 20
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 480V 40
  • Item Contactor
  • Number of Poles 3
  • Width 2.17"
  • Full Load Amps-Inductive 65
  • Hz 50/60
  • Full Load Amps-Resistive 80
  • Standards UL, CSA, CE
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 10
  • HP @ 3 Phase - 240V 20
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list