Skip Content
EVERLINK 3P 50A 120 V50/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EVERLINK 3P 50A 120 V50/60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D50AG7
  • Mfr. Model # LC1D50AG7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • Depth 4.61"
  • Height 4.65"
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 208V 15
  • HP @ 3 Phase - 480V 40
  • HP @ 3 Phase - 575V 40
  • Item Contactor
  • Number of Poles 3
  • Width 2.17"
  • Full Load Amps-Inductive 50
  • Full Load Amps-Resistive 80
  • Standards UL, CSA, CE
  • Hz 50/60
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 3 Phase - 240V 15
  • HP @ 1 Phase - 240V 7-1/2
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List