Skip Content
EVAPORATOR PLENUM KIT,17 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EVAPORATOR PLENUM KIT,17 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13P653
  • Mfr. Model # 13P653
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1484
  • Shipping Weight 6.6 lbs

Technical Specs

  • For Use With 13C665, 13C667, 13C675, 13P661
  • Item Evaporator Plenum Kit
  • Length 17"
  • Width 26-3/16"
  • Duct Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list