EVAPORATIVE WICK,9HX9 3/4WX3 3/4D,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EVAPORATIVE WICK,9HX9 3/4WX3 3/4D,P

AIRCARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PYG3
  • Mfr. Model # 2PYG3
  • UNSPSC # 40101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Mfr. No. 7D6 100, D46 720, E35 000, 3D6 100, 5D6 700, E27 000
  • Includes -
  • Height (In.) 9
  • Depth (In.) 3-3/4
  • Item Filter Wick
  • Package Quantity 2
  • Type Replacement
  • Width (In.) 9-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list