Skip Content
EVAPORATIVE COOLING PD,36X4X30-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATIVE COOLING PD,36X4X30-3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KAY8
  • Mfr. Model # 4KAY8
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.06 lbs

Technical Specs

  • Depth 4"
  • Height 30-3/4"
  • Item Evaporative Cooling Pad
  • Width 36"
  • Part No. PRCN 8600 PRCN 7000 PRCN 6600
  • Replaces Champion/Essick
  • Pad Features Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Adhesive
  • Environmental Applications Residential/Commercial/Industrial
  • Pad Material Kraft Paper
  • Evaporative Cooler Pad Depth 4"
  • Evaporative Cooler Pad Height 30-3/4"
  • Evaporative Cooler Pad Width 36"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Replaces Part No. Champion/Essick PRCN 8600 PRCN 7000 PRCN 6600

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List