Skip Content
EVAPORATIVE COOLING PAD,48X8X46-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATIVE COOLING PAD,48X8X46-3/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KAZ3
  • Mfr. Model # 4KAZ3
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Depth 8"
  • Item Evaporative Cooling Pad
  • Height 46-3/8
  • Width 48"
  • Pad Features Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Adhesive
  • Part No. AS/AD 150B
  • Pad Material Kraft Paper
  • Environmental Applications Residential/Commercial/Industrial
  • Replaces Champion/Essick
  • Evaporative Cooler Pad Height 46-3/8"
  • Evaporative Cooler Pad Replaces Part No. Champion/Essick AS/AD 150B
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Depth 8"
  • Evaporative Cooler Pad Width 48"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List