Skip Content
EVAPORATIVE COOLING PAD,48X8X44-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATIVE COOLING PAD,48X8X44-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KAZ9
  • Mfr. Model # 4KAZ9
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Depth 8"
  • Height 44-1/2"
  • Item Evaporative Cooling Pad
  • Width 48"
  • Part No. PM-400
  • Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
  • Environmental Applications Residential/Commercial/Industrial
  • Replaces Industrial M/C
  • Pad Material Kraft Paper
  • Evaporative Cooler Pad Width 48"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Height 44-1/2"
  • Evaporative Cooler Pad Depth 8"
  • Evaporative Cooler Pad Replaces Part No. Adobe PM-400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list