Skip Content
EVAPORATIVE COOLING PAD,40X8X23 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATIVE COOLING PAD,40X8X23 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KAZ5
  • Mfr. Model # 4KAZ5
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Technical Specs

  • Depth 8"
  • Height 23"
  • Item Evaporative Cooling Pad
  • Width 40"
  • Part No. PM-100
  • Pad Material Kraft Paper
  • Pad Features Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Adhesive
  • Replaces Adobe
  • Environmental Applications Residential/Commercial/Industrial
  • Evaporative Cooler Pad Depth 8"
  • Evaporative Cooler Pad Width 40"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Height 23"
  • Evaporative Cooler Pad Replaces Part No. Adobe PM-100

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List