Skip Content
EVAPORATIVE COOLING PAD,40X12X23 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATIVE COOLING PAD,40X12X23 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KAZ7
  • Mfr. Model # 4KAZ7
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.37 lbs

Technical Specs

  • Depth 12"
  • Height 23"
  • Item Evaporative Cooling Pad
  • Part No. PM-120
  • Width 40"
  • Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
  • Environmental Applications Residential/Commercial/Industrial
  • Pad Material Kraft Paper
  • Replaces Adobe
  • Evaporative Cooler Pad Depth 12"
  • Evaporative Cooler Pad Width 40"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Height 23"
  • Evaporative Cooler Pad Replaces Part No. Adobe PM-120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List