Skip Content
EVAPORATIVE COOLING PAD,24X4X27-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATIVE COOLING PAD,24X4X27-1/8

ULTRACOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C695
  • Mfr. Model # 4C695
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Depth 4"
  • Height 27-1/8"
  • Width 24"
  • For Use With Evaporator Cooler Mfr. No. ECR 4000, ECR4500
  • Item Evaporative Cooling Pad
  • Pad Features Evaporative, Air Filter
  • Environmental Applications Residential/Commercial/Industrial
  • Replaces Mfr. No. ECR 4000 and ECR4500 Evaporative Pad
  • Pad Material Polyester
  • Evaporative Cooler Pad Depth 4"
  • Evaporative Cooler Pad Width 24"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Height 27-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list