!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EVAPORATIVE COOLING MEDIA, KRAFT PAPER, 40X23X12 IN, WATER-RESISTANT, HIGH-ABSORPTION

EVAPORATIVE COOLING MEDIA, KRAFT PAPER, 40X23X12 IN, WATER-RESISTANT, HIGH-ABSORPTION

PORTACOOL

EVAPORATIVE COOLING MEDIA, KRAFT PAPER, 40X23X12 IN, WATER-RESISTANT, HIGH-ABSORPTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EVAPORATIVE COOLING MEDIA, KRAFT PAPER, 40X23X12 IN, WATER-RESISTANT, HIGH-ABSORPTION

EVAPORATIVE COOLING MEDIA, KRAFT PAPER, 40X23X12 IN, WATER-RESISTANT, HIGH-ABSORPTION

PORTACOOL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PACPAD120
  • Mfr. Model # PAD120
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 2831
  • Shipping Weight 18.3 lbs

Product Details

This evaporative cooling media is made of kraft paper. It measures 40 width x 23 height x 12 inches depth. The water-resistant media features high-absorption and cross-linked polymer glue. It is suitable for residential, commercial, and industrial use.

Technical Specs

  • Item Evaporative Cooling Media
  • Height 23 in
  • Depth 12 in
  • Pad Features Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant
  • Environmental Applications Residential/Commercial/Industrial
  • Width 40 in
  • Pad Material Kraft Paper
  • Replaces Part No. Adobe PM-120

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list