Skip Content
EVAPORATIVE COOLER VALVE,11 X 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATIVE COOLER VALVE,11 X 3/4 I

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZDR4
  • Mfr. Model # 2ZDR4
  • UNSPSC # 40141610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Size 11 x 3/4"
  • Item Evaporative Cooler Valve
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Pressure (2) 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list