Skip Content
EVAPORATIVE COOLER MOTOR,CRADLE115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EVAPORATIVE COOLER MOTOR,CRADLE115V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSVB2054B
  • Mfr. Model # VB2054B
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.94 lbs

Technical Specs

  • HP 1/2
  • Item Evaporative Cooler Motor
  • Full Load Amps 7.8
  • Nameplate RPM 1725
  • Phase 1
  • Ring Dia. 2-1/2"
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Length 1-1/2"
  • Overall Length 9-7/16"
  • Voltage 115
  • Standards UL, CSA
  • Ambient Temperature 40¿C
  • Frame 56Z
  • Length Less Shaft 7-15/16"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 7-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Design Split-Phase
  • Motor Application HVAC/R
  • Motor Sub Application Evaporator Cooler
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list