EVAPORATIVE COOLER MOTOR,CCWLE,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EVAPORATIVE COOLER MOTOR,CCWLE,115V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSVB2034
  • Mfr. Model # SVB2034
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.61 lbs

Technical Specs

  • Item Evaporative Cooler Motor
  • Full Load Amps 6.9/4.0
  • HP 1/3, 1/10
  • Phase 1
  • Nameplate RPM 1725/1140
  • Hz 60
  • Overall Length 9-7/16"
  • Shaft Length 1-1/2"
  • Ring Dia. 2-1/2"
  • RPM Range 1701-1800
  • Voltage 115
  • Standards UL, CSA
  • Frame 56Z
  • Ambient Temperature 40¿C
  • Length Less Shaft 7-15/16"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-7/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Sub Application Evaporator Cooler
  • Motor Mounting Type Ring
  • Motor Design Split-Phase
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 2
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list