EVAPORATIVE COOLER MOTOR,BALL,CCWLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EVAPORATIVE COOLER MOTOR,BALL,CCWLE

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSVB2054
  • Mfr. Model # SVB2054
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.49 lbs

Technical Specs

  • HP 1/2, 1/6
  • Full Load Amps 8.5/4.1
  • Item Evaporative Cooler Motor
  • Nameplate RPM 1725/1140
  • Phase 1
  • Ring Dia. 2-1/2"
  • Hz 60
  • Overall Length 9-7/16"
  • RPM Range 1701-1800
  • Shaft Length 1-1/2"
  • Standards UL, CSA
  • Voltage 115
  • Frame 56Z
  • Ambient Temperature 40¿C
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 7-15/16"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 7-7/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Design Split-Phase
  • Motor Application HVAC/R
  • Motor Sub Application Evaporator Cooler
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 2
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list