Skip Content
EVAPORATIVE COOLER MOTOR,115V,AUTO, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EVAPORATIVE COOLER MOTOR,115V,AUTO,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSVB2074B
  • Mfr. Model # VB2074B
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.38 lbs

Technical Specs

  • HP 3/4
  • Item Evaporative Cooler Motor
  • Full Load Amps 10.6
  • Phase 1
  • Nameplate RPM 1725
  • Ring Dia. 2-1/2"
  • Hz 60
  • Voltage 115
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Overall Length 9-13/16"
  • Ambient Temperature 40¿C
  • Frame 56
  • Standards UL, CSA
  • Shaft Dia. 5/8"
  • Length Less Shaft 7-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 7-7/16"
  • Motor Design Split-Phase
  • Motor Application HVAC/R
  • Motor Sub Application Evaporator Cooler
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list