EVAPORATIVE COOLER MOTOR,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EVAPORATIVE COOLER MOTOR,115/230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSV1204B
  • Mfr. Model # V1204B
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.25 lbs

Technical Specs

  • HP 2
  • Full Load Amps 18.0/9.0
  • Item Evaporative Cooler Motor
  • Nameplate RPM 1725
  • Ring Dia. 2-1/2"
  • Phase 1
  • Hz 60
  • Shaft Length 2-1/4"
  • RPM Range 1701-1800
  • Voltage 115/230
  • Frame 56Z
  • Ambient Temperature 40¿C
  • Length Less Shaft 7-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Ring to Ring Center 11-9/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Sub Application Evaporator Cooler
  • Motor Application HVAC/R
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list