Skip Content
EVAPORATING DISH,GLASS,90 X 50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVAPORATING DISH,GLASS,90 X 50MM

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTF2
  • Mfr. Model # 5PTF2
  • UNSPSC # 41122101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Crystallizing Dish
  • Dimensions 90 x 50 mm
  • Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list