Skip Content
EVACUATOR PNEUMATIC FLUID 8.8L CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVACUATOR PNEUMATIC FLUID 8.8L CAP

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV7300
  • Mfr. Model # MV7300
  • UNSPSC # 71101705
  • CATALOGUE PAGE # 2869
  • Shipping Weight 9.03 lbs

Product Details

Pneumativac is a durable polyethylene construction impervious to automotive and household chemicals. Includes five feet of flexible hosing and two rigid dipstick tubes for engine oil removal.

Technical Specs

  • Item Fluid Evacuator Plus, 8.8 L
  • Features Operates Using Compressed Air, Large 2.3 Gallon Reservoir, Automatic Shut-Off Prevents Overfilling, Quick-Drain Pour Spout, Easy to Clean Polyethylene Construction is Impervious to Automotive and Household Chemicals, Large Stable Base with Foot Stabilizer
  • Working Flow Max. (GPM) N/A
  • Colour White and Black
  • Depth (In.) 9.3
  • For Use With Extract Engine Oil, Transmission Fluid, Brake Fluid, Coolants, Power Steering Fluid, Gear Oil
  • Height (In.) 24"
  • Includes Five Feet of Flexible Hosing and Two Rigid Dipstick Tubes for Engine Oil Removal, LNC0-7205 Brake Bleeding Kit
  • Length (In.) 12.4
  • Material of Construction Durable Polyethylene
  • Type Pneumatic
  • Width (In.) 12.4"
  • Extract Engine Oil or Transmission Fluid
  • Max. Operating Temp. (F) 175 Degrees F
  • Standards N/A
  • Reservoir Capacity (Gal.) 2.3
  • Compressed Air Inlet Size (In.) 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list