EVACUATOR PLUS 107DB 12-48 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EVACUATOR PLUS 107DB 12-48 VDC

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT210333
  • Mfr. Model # 210333
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Back Up Alarm
  • Height 2.4"
  • Colour Gray
  • Length 2.9"
  • Width 2.9"
  • Housing Material Plastic
  • Mounting Universal
  • Standards SAE J994 Type C
  • Voltage 12 - 48 VDC
  • Sound Level 97dB
  • Current Drawn 0.17 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list